Calibration weight sets, OIML class E1
0,001 − 1000 g, Wire weight set, with gloves, without certificate
Catalog # SARBYCS011-611-00
Supplier: Sartorius Balances
Aller à :
Product Details & Documents
These E1 class weight sets from 1 mg to 10 kg are made of non-magnetisable, stainless steel.
- Density of 8,0 g/dm³
- Knob weights highly polished
- Highly corrosion-resistant
Delivery information: Up to 20 g supplied in a plastic case; from 50 g and up in a wooden case; from 1 kg and up, additionally supplied with gloves.
Spécifications
- Weight set:0,001 − 1000 g
- Seq:04
- Type:Wire weight set, with gloves, without certificate
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



