Filter discs, DURAN®
3, 25 mm, 3,4 mm
Catalog # SCOT251525302
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Sintered glass filters have neutral properties with unfused edge and untreated surfaces. The hard sintering process makes the material resilient.
- Available in intermediate sizes, alternative dimensions, alternate porosities and bi-planar design
Made from clear DURAN® borosilicate glass 3,3.
Specifications
- Ø:25 mm
- Porosity:3
- Seq:55
- Thickness:3,4 mm
- Cat. No.:SCOT251525302



