Volumetric flasks
500 ml, GL 25, 262 mm, 0,25 ± ml
Catalog # 612-4923
Supplier: Brand
Jump to:
Product Details & Documents
PFA, translucent, with PFA screw cap.
- Inclusive one batch certificate
- Exposure to temperatures up to 121 ºC (autoclaving) will not cause permanently exceeded error limits
- Cleaning up to max. 60 °C is recommended to preserve marks and inscriptions
Error limits according to class A, DIN EN ISO 1042. Calibrated to contain (TC, In). PFA screw cap with molded sealing ring. Autoclavable, easy to clean.
*Wide neck.
(Height = Height without stopper).
Documents
Specifications
- Thread:GL 25
- Capacity:500 ml
- Height:262 mm
- Tolerance:0,25 ± ml



