Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Volumetric flasks

250 ml, GL 25, 222 mm, 0,15 ± ml
Catalogus # 612-4921
Leverancier:   Brand
Volumetric flasks
Catalogus # 612-4921
Leverancier:  Brand
Volumetric flasks
Volumetric flasks

250 ml, GL 25, 222 mm, 0,15 ± ml

Price
278,00 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

PFA, translucent, with PFA screw cap.

  • Inclusive one batch certificate
  • Exposure to temperatures up to 121 ºC (autoclaving) will not cause permanently exceeded error limits
  • Cleaning up to max. 60 °C is recommended to preserve marks and inscriptions

Error limits according to class A, DIN EN ISO 1042. Calibrated to contain (TC, In). PFA screw cap with molded sealing ring. Autoclavable, easy to clean.

*Wide neck.

(Height = Height without stopper).

Specificaties
  • Thread:
    GL 25
  • Capacity:
    250 ml
  • Height:
    222 mm
  • Tolerance:
    0,15 ± ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.