Bath fluids
Thermal G, −30...+80 °C, - °C, - °C, Light yellow, 5 l
N° de catalogue 461-3122
Fournisseur: JULABO GmbH
Aller à :
Product Details & Documents
Bath fluids have been carefully selected and proven in long-term service. They are suitable for use with heating and refrigerated circulators whenever water cannot be employed as bath fluid. The choice of bath fluid is critical for best results in temperature control and operation of the circulator.
- Low toxicity and almost odourless
- High stability and good thermal conductivity
- Low viscosity and low corrosiveness
Documents
Spécifications
Spécifications
- Pk:5 l
- Colour:Light yellow
- Fire point:- °C
- Flash point:- °C
- Temperature range:−30...+80 °C
- Type:Thermal G
Spécifications
Aanbevelingen
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



