Order Entry
Belgium
Orders LinkContactUsLinkComponent
pH electrodes, single, ScienceLine

pH electrodes, single, ScienceLine

pH electrode, sphere membrane, H-glass, A 1180, 0 - 14, 0...+80 °C, Glass, 12×120 mm, Plug head
Catalog # SCOI1057997
Supplier:   SI Analytics
pH electrodes, single, ScienceLine
Catalog # SCOI1057997
Supplier:  SI Analytics
pH electrodes, single, ScienceLine
pH electrodes, single, ScienceLine

pH electrode, sphere membrane, H-glass, A 1180, 0 - 14, 0...+80 °C, Glass, 12×120 mm, Plug head

Price
240,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Single electrodes with plug head and Silamid® reference system.

  • Membrane shape: Sphere
  • Shaft material: glass, 12 mm Ø
  • Zero point: pH = 7,0 ± 0,3
Specifications
  • Connection:
    Plug head
  • Ø×L:
    12×120 mm
  • Type:
    A 1180
  • Description:
    pH electrode, sphere membrane, H-glass
  • Material:
    Glass
  • Temp.:
    0...+80 °C
  • pH:
    0 - 14
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.