Special pH electrodes
Speciality pH electrode, Single junction, refillable, 0 - 14, 0...+100 °C, Glass, Refillable, Single junction, 8×250 mm, S7, Tall form laboratory flasks, micro volumes
N° de catalogue CONSSP29X
Fournisseur: CONSORT
Jump to:
Product Details & Documents
Specifications
- Connection:S7
- Ø×L:8×250 mm
- For:Tall form laboratory flasks, micro volumes
- Type:Single junction, refillable
- Description:Speciality pH electrode
- Material:Glass
- Seq:04
- Diaphr.:Single junction
- Electrolyte:Refillable
- Temp.:0...+100 °C
- pH:0 - 14



