Order Entry
Belgium
Orders LinkContactUsLinkComponent
Flasks, flat bottom with Quickfit® ground joint

Flasks, flat bottom with Quickfit® ground joint

50 ml, 80 mm, 19/26 NS
Catalog # 201-8447
Supplier:   SciLabware
Flasks, flat bottom with Quickfit® ground joint
Catalog # 201-8447
Supplier:  SciLabware
Flasks, flat bottom with Quickfit® ground joint
Flasks, flat bottom with Quickfit® ground joint

50 ml, 80 mm, 19/26 NS

Price
87,20 €
Log in for availability
1 * 5 ST
Product Details & Documents

PYREX®, borosilicate glass, clear, with short neck.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Flat base allows use with hotplates. Labelling area.

Specifications
  • Socket size:
    19/26 NS
  • Capacity:
    50 ml
  • Height:
    80 mm
  • Seq:
    01