Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Flasks, round bottom, Quickfit® ground joints

500 ml, 29/32 NS, 153 mm
  201-8542
 :   SciLabware
Flasks, round bottom, Quickfit® ground joints
  201-8542
Flasks, round bottom, Quickfit® ground joints
Flasks, round bottom, Quickfit® ground joints

500 ml, 29/32 NS, 153 mm

 
118,00 €
   
1 * 5 ST
 

PYREX®, borosilicate glass, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With white, matt labelling area.

 : ISO 1773, ISO 4797.

 
  • Socket size:
    29/32 NS
  • Capacity:
    500 ml
  • Height:
    153 mm
  • Seq:
    28