Order Entry
Belgium
Orders LinkContactUsLinkComponent
Flasks, round bottom, Quickfit® ground joints

Flasks, round bottom, Quickfit® ground joints

50 ml, 19/26 NS, 90 mm
Catalog # 201-8531
Supplier:   SciLabware
Flasks, round bottom, Quickfit® ground joints
Catalog # 201-8531
Supplier:  SciLabware
Flasks, round bottom, Quickfit® ground joints
Flasks, round bottom, Quickfit® ground joints

50 ml, 19/26 NS, 90 mm

Price
103,00 €
Log in for availability
1 * 5 ST
Product Details & Documents

PYREX®, borosilicate glass, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With white, matt labelling area.

Certifications: ISO 1773, ISO 4797.

Specifications
  • Socket size:
    19/26 NS
  • Capacity:
    50 ml
  • Height:
    90 mm
  • Seq:
    09