Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Flasks, round bottom, Quickfit® ground joints

5 ml, 14/23 NS, 65 mm
Catalog # 201-8529
Supplier:   SciLabware
Flasks, round bottom, Quickfit® ground joints
Catalog # 201-8529
Supplier:  SciLabware
Flasks, round bottom, Quickfit® ground joints
Flasks, round bottom, Quickfit® ground joints

5 ml, 14/23 NS, 65 mm

Price
86,50 €
Log in for availability
1 * 5 ST
Product Details & Documents

PYREX®, borosilicate glass, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With white, matt labelling area.

 : ISO 1773, ISO 4797.

Specifications
  • Socket size:
    14/23 NS
  • Capacity:
    5 ml
  • Height:
    65 mm
  • Seq:
    02