Paraffin embedding centres, basic, MPS/P1
Product Details & Documents
The MPS/P1 is a complete paraffin dispensing unit including a 3,8 litre paraffin container, a heated working area and a cold spot. The ergonomically elevated heated working area is illuminated with LED light and allows comfortable processing of specimen. All functions of the unit are controlled by an intuitive control panel. Two heated trays provide a pre-warming capacity of 80 cassettes and 200 embedding moulds. Manual lever and foot switch for the paraffin dispenser and ergonomic hand rest.
- Paraffin collection tray
- Cold spot
- Ergonomic working height
- Working area with LED light
- Intuitive control panel
Delivery information: Heated paraffin (wax) container, heated dispenser element, heated cassette/mould storage containers, heated working area, cooling spot, magnifying glass, adjustable, paraffin collection tray, working area illumination (LED), operation manual.
Specifications
- Weight:23 kg
- Description:Paraffin embedding centre, MPS/P1, 115 V/60 Hz
- W×D×H:550×450×290 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Base moulds, stainless steel, 7×7×7 mm
Product Information
- Catalog #AvailabilityPrice
- Base moulds, stainless steel, 30×24×7 mm
Product Information
- Catalog #AvailabilityPrice
- Base moulds, stainless steel, 15×15×7 mm
Product Information
- Catalog #AvailabilityPrice
- Base moulds, stainless steel, 24×24×7 mm
Product Information
- Catalog #AvailabilityPrice
- Base moulds, stainless steel, 37×24×7 mm
Product Information
- Catalog #AvailabilityPrice
- Power supply plug with circular plug connection for electrically heated forcepsPower supply plug with circular plug connection for electrically heated forcepsSLEE10196027Log in for availability1 * 1 ST
Product Information
- Catalog #AvailabilityPrice
- Heated forceps, angled, 0,5 mm



