Paraffin embedding centres, modular, MPS/P2
Cooling plate, MPS/C, 230 V, 50 - 60 Hz, 400×575×295 mm, 24 kg
Catalog # SLEE10175000
Supplier: Slee
Jump to:
Product Details & Documents
The MPS/P2 features ease of operation with ergonomic hand rest, spacious work surfaces, large container capacity and reliability. The extendable modular 3-component system with separate temperature control elements consists of a dispensing element MPS/P, a preheating unit MPS/W and a separate cooling plate MPS/C. The paraffin dispensing unit includes a 5,5 litre paraffin container. All three modules operate at the same working height and can be arranged according to laboratory requirements.
- LED-illuminated working area
- Adjustable forceps holders
- Electrically heated forceps
- Only 340 W energy consumption
- Timer
Documents
SLEE10185000_TDS_EN
Technische fiche
Specifications
- Weight:24 kg
- Description:Cooling plate, MPS/C, 230 V, 50 - 60 Hz
- Seq:04
- W×D×H:400×575×295 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Base moulds, stainless steel, 7×7×7 mm
Product Information
- Catalog #AvailabilityPrice
- Base moulds, stainless steel, 30×24×7 mm
Product Information
- Catalog #AvailabilityPrice
- Base moulds, stainless steel, 15×15×7 mm
Product Information
- Catalog #AvailabilityPrice
- Base moulds, stainless steel, 24×24×7 mm
Product Information
- Catalog #AvailabilityPrice
- Base moulds, stainless steel, 37×24×7 mm
Product Information
- Catalog #AvailabilityPrice
- Heated forceps, angled, 0,5 mm
Product Information
- Catalog #AvailabilityPrice
- Power supply plug with circular plug connection for electrically heated forcepsPower supply plug with circular plug connection for electrically heated forcepsSLEE10196027Log in for availability1 * 1 ST
Aanbevelingen
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



