Order Entry
Belgium
Orders LinkContactUsLinkComponent
Paraffin embedding centres, modular, MPS/P2

Paraffin embedding centres, modular, MPS/P2

Preheating unit, MPS/W, 115 V, 60 Hz, 300×575×295 mm, 13 kg
Catalog # 631-0582
Supplier:   Slee
Paraffin embedding centres, modular, MPS/P2
Catalog # 631-0582
Supplier:  Slee
Paraffin embedding centres, modular, MPS/P2
Paraffin embedding centres, modular, MPS/P2

Preheating unit, MPS/W, 115 V, 60 Hz, 300×575×295 mm, 13 kg

Price
2 850,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The MPS/P2 features ease of operation with ergonomic hand rest, spacious work surfaces, large container capacity and reliability. The extendable modular 3-component system with separate temperature control elements consists of a dispensing element MPS/P, a preheating unit MPS/W and a separate cooling plate MPS/C. The paraffin dispensing unit includes a 5,5 litre paraffin container. All three modules operate at the same working height and can be arranged according to laboratory requirements.

  • LED-illuminated working area
  • Adjustable forceps holders
  • Electrically heated forceps
  • Only 340 W energy consumption
  • Timer
Specifications
  • Weight:
    13 kg
  • Description:
    Preheating unit, MPS/W, 115 V, 60 Hz
  • Seq:
    08
  • W×D×H:
    300×575×295 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Base moulds, stainless steel, 7×7×7 mm
    Base moulds, stainless steel, 7×7×7 mm
    SLEE30030050
    Log in for availability
    1 * 1 EA - 65,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Base moulds, stainless steel, 30×24×7 mm
    Base moulds, stainless steel, 30×24×7 mm
    SLEE30030051
    Log in for availability
    1 * 1 EA - 65,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Base moulds, stainless steel, 15×15×7 mm
    Base moulds, stainless steel, 15×15×7 mm
    SLEE30030052
    Log in for availability
    1 * 1 EA - 65,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Base moulds, stainless steel, 24×24×7 mm
    Base moulds, stainless steel, 24×24×7 mm
    SLEE30030053
    Log in for availability
    1 * 1 EA - 65,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Base moulds, stainless steel, 37×24×7 mm
    Base moulds, stainless steel, 37×24×7 mm
    SLEE30030054
    Log in for availability
    1 * 1 EA - 65,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Heated forceps, angled, 0,5 mm
    Heated forceps, angled, 0,5 mm
    SLEE10196020
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Power supply plug with circular plug connection for electrically heated forceps
    Power supply plug with circular plug connection for electrically heated forceps
    SLEE10196027
    Log in for availability
    1 * 1 ST

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.