Order Entry
Belgium
Orders LinkContactUsLinkComponent
Paraffin embedding centres, modular, MPS/P2

Paraffin embedding centres, modular, MPS/P2

Preheating unit, MPS/W, 230 V, 50 - 60 Hz, 300×575×295 mm, 13 kg
Catalog # SLEE10180000
Supplier:   Slee
Paraffin embedding centres, modular, MPS/P2
Catalog # SLEE10180000
Supplier:  Slee
Paraffin embedding centres, modular, MPS/P2
Paraffin embedding centres, modular, MPS/P2

Preheating unit, MPS/W, 230 V, 50 - 60 Hz, 300×575×295 mm, 13 kg

Price
2 850,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The MPS/P2 features ease of operation with ergonomic hand rest, spacious work surfaces, large container capacity and reliability. The extendable modular 3-component system with separate temperature control elements consists of a dispensing element MPS/P, a preheating unit MPS/W and a separate cooling plate MPS/C. The paraffin dispensing unit includes a 5,5 litre paraffin container. All three modules operate at the same working height and can be arranged according to laboratory requirements.

  • LED-illuminated working area
  • Adjustable forceps holders
  • Electrically heated forceps
  • Only 340 W energy consumption
  • Timer
Specifications
  • Weight:
    13 kg
  • Description:
    Preheating unit, MPS/W, 230 V, 50 - 60 Hz
  • Seq:
    06
  • W×D×H:
    300×575×295 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Base moulds, stainless steel, 7×7×7 mm
    Base moulds, stainless steel, 7×7×7 mm
    SLEE30030050
    Log in for availability
    1 * 1 EA - 65,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Base moulds, stainless steel, 30×24×7 mm
    Base moulds, stainless steel, 30×24×7 mm
    SLEE30030051
    Log in for availability
    1 * 1 EA - 65,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Base moulds, stainless steel, 15×15×7 mm
    Base moulds, stainless steel, 15×15×7 mm
    SLEE30030052
    Log in for availability
    1 * 1 EA - 65,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Base moulds, stainless steel, 24×24×7 mm
    Base moulds, stainless steel, 24×24×7 mm
    SLEE30030053
    Log in for availability
    1 * 1 EA - 65,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Base moulds, stainless steel, 37×24×7 mm
    Base moulds, stainless steel, 37×24×7 mm
    SLEE30030054
    Log in for availability
    1 * 1 EA - 65,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Heated forceps, angled, 0,5 mm
    Heated forceps, angled, 0,5 mm
    SLEE10196020
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Power supply plug with circular plug connection for electrically heated forceps
    Power supply plug with circular plug connection for electrically heated forceps
    SLEE10196027
    Log in for availability
    1 * 1 ST