Order Entry
Belgium
Orders LinkContactUsLinkComponent
Paraffin embedding centres, basic, MPS/P1

Paraffin embedding centres, basic, MPS/P1

Paraffin embedding centre, MPS/P1, 230 V/50-60 Hz, 550×450×290 mm, 23 kg
Catalog # SLEE10190000
Supplier:   Slee
Paraffin embedding centres, basic, MPS/P1
Catalog # SLEE10190000
Supplier:  Slee
Paraffin embedding centres, basic, MPS/P1
Paraffin embedding centres, basic, MPS/P1

Paraffin embedding centre, MPS/P1, 230 V/50-60 Hz, 550×450×290 mm, 23 kg

Price
7 695,85 €
Log in for availability
1 * 1 ST
Product Details & Documents

The MPS/P1 is a complete paraffin dispensing unit including a 3,8 litre paraffin container, a heated working area and a cold spot. The ergonomically elevated heated working area is illuminated with LED light and allows comfortable processing of specimen. All functions of the unit are controlled by an intuitive control panel. Two heated trays provide a pre-warming capacity of 80 cassettes and 200 embedding moulds. Manual lever and foot switch for the paraffin dispenser and ergonomic hand rest.

  • Paraffin collection tray
  • Cold spot
  • Ergonomic working height
  • Working area with LED light
  • Intuitive control panel

Delivery information: Heated paraffin (wax) container, heated dispenser element, heated cassette/mould storage containers, heated working area, cooling spot, magnifying glass, adjustable, paraffin collection tray, working area illumination (LED), operation manual.

Specifications
  • Weight:
    23 kg
  • Description:
    Paraffin embedding centre, MPS/P1, 230 V/50-60 Hz
  • W×D×H:
    550×450×290 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Base moulds, stainless steel, 7×7×7 mm
    Base moulds, stainless steel, 7×7×7 mm
    SLEE30030050
    Log in for availability
    1 * 1 EA - 65,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Base moulds, stainless steel, 30×24×7 mm
    Base moulds, stainless steel, 30×24×7 mm
    SLEE30030051
    Log in for availability
    1 * 1 EA - 65,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Base moulds, stainless steel, 15×15×7 mm
    Base moulds, stainless steel, 15×15×7 mm
    SLEE30030052
    Log in for availability
    1 * 1 EA - 65,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Base moulds, stainless steel, 24×24×7 mm
    Base moulds, stainless steel, 24×24×7 mm
    SLEE30030053
    Log in for availability
    1 * 1 EA - 65,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Base moulds, stainless steel, 37×24×7 mm
    Base moulds, stainless steel, 37×24×7 mm
    SLEE30030054
    Log in for availability
    1 * 1 EA - 65,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Power supply plug with circular plug connection for electrically heated forceps
    Power supply plug with circular plug connection for electrically heated forceps
    SLEE10196027
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Heated forceps, angled, 0,5 mm
    Heated forceps, angled, 0,5 mm
    SLEE10196020
    Log in for availability
    1 * 1 ST

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.