Paraffin embedding centres, modular, MPS/P2
Paraffin dispensing module, MPS/P, 230 V, 50 - 60 Hz, 450×575×295 mm, 23 kg
Catalog # 631-0574
Supplier: Slee
Jump to:
Product Details & Documents
The MPS/P2 features ease of operation with ergonomic hand rest, spacious work surfaces, large container capacity and reliability. The extendable modular 3-component system with separate temperature control elements consists of a dispensing element MPS/P, a preheating unit MPS/W and a separate cooling plate MPS/C. The paraffin dispensing unit includes a 5,5 litre paraffin container. All three modules operate at the same working height and can be arranged according to laboratory requirements.
- LED-illuminated working area
- Adjustable forceps holders
- Electrically heated forceps
- Only 340 W energy consumption
- Timer
Documents
Specifications
- Weight:23 kg
- Description:Paraffin dispensing module, MPS/P, 230 V, 50 - 60 Hz
- Seq:03
- W×D×H:450×575×295 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Base moulds, stainless steel, 7×7×7 mm
Product Information
- Catalog #AvailabilityPrice
- Base moulds, stainless steel, 30×24×7 mm
Product Information
- Catalog #AvailabilityPrice
- Base moulds, stainless steel, 15×15×7 mm
Product Information
- Catalog #AvailabilityPrice
- Base moulds, stainless steel, 24×24×7 mm
Product Information
- Catalog #AvailabilityPrice
- Base moulds, stainless steel, 37×24×7 mm
Product Information
- Catalog #AvailabilityPrice
- Heated forceps, angled, 0,5 mm
Product Information
- Catalog #AvailabilityPrice
- Power supply plug with circular plug connection for electrically heated forcepsPower supply plug with circular plug connection for electrically heated forcepsSLEE10196027Log in for availability1 * 1 ST
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



