Order Entry
Belgium
Orders LinkContactUsLinkComponent
Draining racks, Azlon®

Draining racks, Azlon®

Rack with 72 pegs, 450×120×650 mm
Catalog # 212-7548
Supplier:   SciLabware
Draining racks, Azlon®
Catalog # 212-7548
Supplier:  SciLabware
Draining racks, Azlon®
Draining racks, Azlon®

Rack with 72 pegs, 450×120×650 mm

Price
324,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Easy to assemble, lightweight polystyrene draining racks designed to be wall mounted.

  • Pegs slot into place on the back board and are spaced to allow various sizes of lab ware to fit on to the rack
  • Water is collected in the trough at the base of the rack and drains away via a rubber tube which can be directed into a nearby sink or container

Ø/peg: 16 mm

Delivery information: Supplied with wall mounting accessories.

Specifications
  • Description:
    Rack with 72 pegs
  • Seq:
    01
  • W×D×H:
    450×120×650 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.