Order Entry
Belgium
Orders LinkContactUsLinkComponent
Measuring scoops, Azlon®

Measuring scoops, Azlon®

500 ml, 315 mm
Catalog # 231-0026
Supplier:   SciLabware
Measuring scoops, Azlon®
Catalog # 231-0026
Supplier:  SciLabware
Measuring scoops, Azlon®
Measuring scoops, Azlon®

500 ml, 315 mm

Price
82,30 €
Log in for availability
1 * 5 ST
Product Details & Documents

PP, white. Scoops with flat, bevelled end and reinforced handle.

  • Excellent chemical resistance, robust
  • Heat resistant up to +130 °C, autoclavable
  • The capacity of the scoop is stamped into the handle for easy reading
Specifications
  • Capacity:
    500 ml
  • Length:
    315 mm