Order Entry
Belgium
Orders LinkContactUsLinkComponent
Worktables

Worktables

Stainless steel, 1000×750×850 mm
Catalog # 132-0017
Supplier:   HUPFER METALLWERKE
Worktables
Catalog # 132-0017
Supplier:  HUPFER METALLWERKE
Worktables
Worktables

Stainless steel, 1000×750×850 mm

Price
2 860,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This open version work table features closed table top and bottom side covered with 0,8 mm sheet steel.

  • Particle board stuffing
  • Sandwich panelled table top

Working table made of stainless steel with grain size 400 ground and material thickness of 1 mm.

Documents

Specifications
  • Material:
    Stainless steel
  • Seq:
    01
  • W×D×H:
    1000×750×850 mm