Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dipping vessel

Dipping vessel

Dipping vessel, stainless steel AISI 304, 1000 ml
Catalog # 300-1034
Supplier:   BURKLE
Dipping vessel
Catalog # 300-1034
Supplier:  BURKLE
Dipping vessel
Dipping vessel

Dipping vessel, stainless steel AISI 304, 1000 ml

Price
1 900,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Dipping vessel for taking all-layer samples from tanks, tank wagons, water courses and water purification plants. Made of non spark-producing brass or stainless steel AISI 304 (1,4301) for Ex area.

  • Easy-Flow, flow optimised flow valve
  • High weight (2,1 kg) for faster lowering
  • Height with handles 427 mm
  • Tested for use in the Ex protection zone 0
  • Explosion Categories IIA, IIB and IIC

Ordering information: Please order the appropriate lowering cable at the same time.

Documents

Specifications
  • Capacity:
    1000 ml
  • Description:
    Dipping vessel, stainless steel AISI 304
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.