Order Entry
Belgium
Orders LinkContactUsLinkComponent
Hotplates

Hotplates

430×580 mm, 50...300 °C, 4000 W, Hotplate, HT 32-230, aluminium alloy plate , 442×592×170 mm
Catalog # GESTHT32-230
Supplier:   GESTIGKEIT HARRY
Hotplates
Catalog # GESTHT32-230
Supplier:  GESTIGKEIT HARRY
Hotplates

430×580 mm, 50...300 °C, 4000 W, Hotplate, HT 32-230, aluminium alloy plate , 442×592×170 mm

Price
1 980,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Heating area:
    430×580 mm
  • Heating capacity:
    4000 W
  • Temp.:
    50...300 °C
  • Seq:
    15
  • W×D×H:
    442×592×170 mm
  • Type:
    Hotplate, HT 32-230, aluminium alloy plate