Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sodium spoons

Sodium spoons

Sodium spoon, double, 26 g, 180 mm
Catalog # USBE3412
Supplier:   USBECK Laborgeräte
Sodium spoons
Catalog # USBE3412
Sodium spoons
Sodium spoons

Sodium spoon, double, 26 g, 180 mm

Price
19,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Copper basket.

  • With ergonomic handle
  • Single or double
  • Basket Ø 25 mm
Specifications
  • Description:
    Sodium spoon, double, 26 g
  • Length:
    180 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.