Jars, with twist-off thread
60 ml, 50,0 mm, 68,0 mm, 43 mm
Catalog # MUEL14.028.20
Supplier: MUELLER KREMPEL
Jump to:
Product Details & Documents
Amber glass, without lid.
- Good chemical and physical properties
- For uses without high thermal load
- Matching metal lid available as an separately (see 216-3661 and 216-3663)
Well suited for sampling, storage and transport of powders, pastes and liquids. Amber coloured to protect light-sensitive substances.
Documents
Specifications
- Ext.Ø:50,0 mm
- Thread:43 mm
- Capacity:60 ml
- Height:68,0 mm
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



