Order Entry
Belgium
Orders LinkContactUsLinkComponent
Spatulas, micro

Spatulas, micro

Round spatula end, 150 mm, 2 mm
Catalog # 231-0231
Supplier:   RSG
Spatulas, micro
Catalog # 231-0231
Supplier:  RSG
Spatulas, micro
Spatulas, micro

Round spatula end, 150 mm, 2 mm

Price
90,00 €
Log in for availability
1 * 5 ST
Product Details & Documents

Stainless steel 18/10, anti-magnetic.

  • Micro spatulas with hexagon handle
  • Heat and chemical resistant
  • Choice of 2, 3 or 4 mm wide blade
Specifications
  • Description:
    Round spatula end
  • Length:
    150 mm
  • Blade width:
    2 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.