Spatulas, micro
Round spatula end, 150 mm, 3 mm
N° de catalogue 231-0232
Fournisseur: RSG
Jump to:
Product Details & Documents
Stainless steel 18/10, anti-magnetic.
- Micro spatulas with hexagon handle
- Heat and chemical resistant
- Choice of 2, 3 or 4 mm wide blade
Specifications
- Désignation:Round spatula end
- Longueur:150 mm
- Largeur de la lame:3 mm



