Order Entry
Belgium
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

5000 ml, 210 mm, 180 mm
Catalog # RSGA070.005
Supplier:   RSG
Beakers, low form
Catalog # RSGA070.005
Supplier:  RSG
Beakers, low form
Beakers, low form

5000 ml, 210 mm, 180 mm

Price
498,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel 18/10, with spout.

  • Good chemical resistance
  • Excellent resistance to heat
  • Smooth surfaces for fast, easy cleaning

Ideal for corrosive materials. Robust and durable.

Documents

Specifications
  • Ext.Ø:
    180 mm
  • Capacity:
    5000 ml
  • Height:
    210 mm
  • Seq:
    07
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.