Beakers, low form
500 ml, 110 mm, 80 mm
Catalog # RSGA070.500
Supplier: RSG
Jump to:
Product Details & Documents
Stainless steel 18/10, with spout.
- Good chemical resistance
- Excellent resistance to heat
- Smooth surfaces for fast, easy cleaning
Ideal for corrosive materials. Robust and durable.
Documents
RSGA070.002_TDS_EN
Datasheet
Specifications
- Ext.Ø:80 mm
- Capacity:500 ml
- Height:110 mm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



