Order Entry
Belgium
Orders LinkContactUsLinkComponent
General purpose spoons

General purpose spoons

With cylindrical rod (Ø 8 mm), 400 mm, 28×65 mm
Catalog # RSGA029.408
Supplier:   RSG
General purpose spoons
Catalog # RSGA029.408
Supplier:  RSG
General purpose spoons
General purpose spoons

With cylindrical rod (Ø 8 mm), 400 mm, 28×65 mm

Price
105,00 €
Log in for availability
1 * 5 ST
Product Details & Documents

Double-ended spoons made from stainless steel.

  • Round handle (Ø 8 mm)
  • One spatula end, one spoon end
Specifications
  • Description:
    With cylindrical rod (Ø 8 mm)
  • Length:
    400 mm
  • Seq:
    04
  • Spoon size:
    28×65 mm