Order Entry
Belgium
Orders LinkContactUsLinkComponent
General purpose spoons

General purpose spoons

With cylindrical rod (Ø 8 mm), 250 mm, 28×65 mm
Catalog # RSGA029.258
Supplier:   RSG
General purpose spoons
Catalog # RSGA029.258
Supplier:  RSG
General purpose spoons
General purpose spoons

With cylindrical rod (Ø 8 mm), 250 mm, 28×65 mm

Price
89,70 €
Log in for availability
1 * 5 ST
Product Details & Documents

Double-ended spoons made from stainless steel.

  • Round handle (Ø 8 mm)
  • One spatula end, one spoon end
Specifications
  • Description:
    With cylindrical rod (Ø 8 mm)
  • Length:
    250 mm
  • Seq:
    02
  • Spoon size:
    28×65 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.