Order Entry
Belgium
Orders LinkContactUsLinkComponent
General purpose spoons

General purpose spoons

With cylindrical rod (Ø 8 mm), 300 mm, 28×65 mm
Catalog # RSGA029.308
Supplier:   RSG
General purpose spoons
Catalog # RSGA029.308
Supplier:  RSG
General purpose spoons
General purpose spoons

With cylindrical rod (Ø 8 mm), 300 mm, 28×65 mm

Price
94,40 €
Log in for availability
1 * 5 ST
Product Details & Documents

Double-ended spoons made from stainless steel.

  • Round handle (Ø 8 mm)
  • One spatula end, one spoon end
Specifications
  • Description:
    With cylindrical rod (Ø 8 mm)
  • Length:
    300 mm
  • Seq:
    03
  • Spoon size:
    28×65 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.