General purpose spoons
With cylindrical rod (Ø 8 mm), 500 mm, 28×65 mm
RSGA029.508
: RSG
Double-ended spoons made from stainless steel.
- Round handle (Ø 8 mm)
- One spatula end, one spoon end
- Description:With cylindrical rod (Ø 8 mm)
- Length:500 mm
- Seq:05
- Spoon size:28×65 mm
- Cat. No.:RSGA029.508



