Order Entry
Belgium
Orders LinkContactUsLinkComponent
Spoon spatulas, micro

Spoon spatulas, micro

150 mm, 7 mm
Catalog # 231-0469
Supplier:   RSG
Spoon spatulas, micro
Catalog # 231-0469
Supplier:  RSG
Spoon spatulas, micro
Spoon spatulas, micro

150 mm, 7 mm

Price
37,50 €
Connexion Pour la disponibilité
1 * 5 ST
Product Details & Documents

Stainless steel 18/10, anti-magnetic.

  • With a micro spoon at one end and a micro spatula at the other
  • Excellent chemical resistance
  • Excellent thermal resistance
  • Quick and easy to clean
Spécifications
  • Length:
    150 mm
  • Blade width:
    7 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.