Instrument trays, rectangular
28 mm, 140 mm, 220 mm
N° de catalogue RSGA701.222
Fournisseur: RSG
Aller à :
Product Details & Documents
Stainless steel, 18/10.
- Smooth surfaces for fast, easy cleaning
- Good chemical resistance
- Very good thermal resistance
Documents
RSGA701.242_TDS_EN
Fiche technique
Spécifications
- Width:140 mm
- Height:28 mm
- Length:220 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



