Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dishes

Dishes

400 ml, 45 mm, 155 mm
Catalog # 216-2022
Supplier:   RSG
Dishes
Catalog # 216-2022
Supplier:  RSG
Dishes
Dishes

400 ml, 45 mm, 155 mm

Price
18,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel, ¹⁸/₁₀.

  • With folded edge; fast, easy cleaning
  • Polished electrolytically, anti-magnetic
  • Good chemical resistance, very good thermal resistance

Round multipurpose dishes for a wide range of uses.

Ordering information: Each dish set (Cat. No. 216-1249) comprises one of each 1, 2 and 3 litre dishes.

Specifications
  • Ext.Ø:
    155 mm
  • Capacity:
    400 ml
  • Height:
    45 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.