Inoculating loops, reusable
Loops, length 75 mm, Ø 4,0 mm
Catalog # 631-0086
Supplier: RSG
Jump to:
Product Details & Documents
These NiCr 8020 loops are available in a range of sizes and lengths with internal diameter of 1,5, 2,5 or 4 mm. They are heat resistant and can be flame sterilised. Diameter of wire: 0,6 mm. Loop holder available separately.
Documents
RSGA268.001_TDS_EN
Datasheet
Specifications
- Description:Loops, length 75 mm, Ø 4,0 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



