General purpose spoons
With cylindrical rod (Ø 8 mm), 300 mm, 28×65 mm
Catalog # RSGA329.308
Supplier: RSG
Jump to:
Product Details & Documents
Double-ended spoons made from stainless steel.
- Round handle (Ø 8 mm)
- One spatula end, one spoon end
Specifications
- Description:With cylindrical rod (Ø 8 mm)
- Length:300 mm
- Seq:07
- Spoon size:28×65 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



