Bath fluids
Thermal H10, −20...+180 °C, 216 °C, 190 °C, Clear, 5 l
Catalog # 461-0226
Supplier: JULABO GmbH
Jump to:
Product Details & Documents
Bath fluids have been carefully selected and proven in long-term service. They are suitable for use with heating and refrigerated circulators whenever water cannot be employed as bath fluid. The choice of bath fluid is critical for best results in temperature control and operation of the circulator.
- Low toxicity and almost odourless
- High stability and good thermal conductivity
- Low viscosity and low corrosiveness
Specifications
Specifications
- Pk:5 l
- Colour:Clear
- Fire point:216 °C
- Flash point:190 °C
- Temperature range:−20...+180 °C
- Type:Thermal H10
Specifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



