Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dispersing elements (aggregates) for POLYTRON® PT models

Dispersing elements (aggregates) for POLYTRON® PT models

PT-DA 07/2 EC-E107, PT 2500 E /PT 1200 E, 6,5 m/s, 7,8/5 mm, 107 mm, 0,3 - 10 ml
Catalog # 431-0054
Supplier:   KINEMATICA
Dispersing elements (aggregates) for POLYTRON® PT models
Catalog # 431-0054
Supplier:  KINEMATICA
Dispersing elements (aggregates) for POLYTRON® PT models
Dispersing elements (aggregates) for POLYTRON® PT models

PT-DA 07/2 EC-E107, PT 2500 E /PT 1200 E, 6,5 m/s, 7,8/5 mm, 107 mm, 0,3 - 10 ml

Price
1 780,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Designation: EC - EasyClean version for the simplest cleaning or sterilisation (Standard)/2 - rotor/stator with 1 tooth row each.

Ordering information: Other dispersing aggregates available on request.

Specifications
  • Speed:
    6,5 m/s
  • Volume:
    0,3 - 10 ml
  • Description:
    PT-DA 07/2 EC-E107
  • Length:
    107 mm
  • Seq:
    03
  • Stator/rotor Ø:
    7,8/5 mm
  • For unit:
    PT 2500 E /PT 1200 E