Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dispersing elements (aggregates) for POLYTRON® PT models

Dispersing elements (aggregates) for POLYTRON® PT models

PT-DA 05/2 EC-E085, PT 1200 E / PT 2500 E, 3,9 m/s, 5,6/3,9 mm, 80 mm, 0,1 - 5 ml
Catalog # 431-0051
Supplier:   KINEMATICA
Dispersing elements (aggregates) for POLYTRON® PT models
Catalog # 431-0051
Supplier:  KINEMATICA
Dispersing elements (aggregates) for POLYTRON® PT models
Dispersing elements (aggregates) for POLYTRON® PT models

PT-DA 05/2 EC-E085, PT 1200 E / PT 2500 E, 3,9 m/s, 5,6/3,9 mm, 80 mm, 0,1 - 5 ml

Price
1 700,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Designation: EC - EasyClean version for the simplest cleaning or sterilisation (Standard)/2 - rotor/stator with 1 tooth row each.

Ordering information: Other dispersing aggregates available on request.

Specifications
  • Speed:
    3,9 m/s
  • Volume:
    0,1 - 5 ml
  • Description:
    PT-DA 05/2 EC-E085
  • Length:
    80 mm
  • Seq:
    02
  • Stator/rotor Ø:
    5,6/3,9 mm
  • For unit:
    PT 1200 E / PT 2500 E