Dewar carrying flasks, type B and B-E
Lid for dewar vessel type 27
KGWA1933
: KGW
Silvered borosilicate glass, blue coated metal protective covering (B) or stainless steel (B-E). For storage and transport of liquid nitrogen, dry ice and temperature-sensitive goods.
- Robust design
- Included insulated lid held by two spring clips
- With aluminium handle
Safety note: A small hole must be drilled in the lid if dry ice or liquid nitrogen are to be stored with the lid in place.
Safety note: A small hole must be drilled in the lid if dry ice or liquid nitrogen are to be stored with the lid in place.
Documents
KGWA1222_TDS_EN
Datasheet
- Description:Lid for dewar vessel type 27
- Seq:11
- Cat. No.:KGWA1933
- Int.Ø:138 mm
- Capacity:2 L
- Int. height:170 mm
- Model:Type 27 B/BE
- Temperature range:−200...+200 °C
- Daily evaporation:—
- Ext.Ø:160 mm
- Overall height:245 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



