Filter plates, CHROMAFIL® MULTI 96
Product Details & Documents
These 96-well filter plates are used for simultaneous filtration of 96 samples. The plates are readily adaptable to all common automated robotic systems or to the CHROMABOND® MULTI 96 vacuum manifold (available as accessory).
- Compatible 96-well polypropylene plates (monoblock)
- Available with different membranes and pore sizes
- Economical by saving time and solvent
Cellulose mixed esters: Hydrophilic membrane with very low adsorption for aqueous or polar solutions.
Regenerated cellulose (RC): Hydrophilic membrane for aqueous and organic-aqueous liquids, i.e. polar and medium polar sample solutions.
PTFE: Hydrophobic polytetrafluoroethylene membrane for nonpolar liquids and gases; very resistant towards all kinds of solvents as well as acids and bases.
PE: Polyethylene filter element with greater pore sizes for large particulate matter.
Glass microfibre (GF): Inert glass fibre filter with nominal pore size of 1 μm allows higher flow rates than small pore filters; for solutions with high loads of particulate matter or for highly viscous solutions (e.g., soil samples, fermentation broths).
Documents
Macherey-Nagel Filter plates, CHROMAFIL® MULTI 96.pdf
Additional Product Details
Specifications
- Pore size:0,20 µm
- Description:CHROMAFIL® MULTI 96 filter plate
- Material:PTFE
- Seq:05
Accessories
Product Information
- Catalog #AvailabilityPrice
- CHROMABOND® MULTI 96 vacuum manifold for 96-well monoblocks with reservoir tank, 3 spacer pairs, vacuum gauge and control valveCHROMABOND® MULTI 96 vacuum manifold for 96-well monoblocks with reservoir tank, 3 spacer pairs, vacuum gauge and control valveMANA738630.MLog in for availability1 * 1 KIT - 940,00 €



