Order Entry
Belgium
Orders LinkContactUsLinkComponent
Phase separating paper

Phase separating paper

MN 616 WA, 185 mm
Catalog # MANA584018
Supplier:   MACHEREY-NAGEL
Phase separating paper
Catalog # MANA584018
Supplier:  MACHEREY-NAGEL
Phase separating paper
Phase separating paper

MN 616 WA, 185 mm

Price
74,50 €
Log in for availability
1 * 100 ST
Product Details & Documents

These papers are made hydrophobic (impermeable to water) by impregnation with a silicone. With the aid of these filters, water can be separated from water-immiscible organic solvents in an elegant manner, by means of a simple filtration.

Specifications
  • Grade:
    MN 616 WA
  • Size:
    185 mm
  • Thickness:
    0,2 mm
  • Cat. No.:
    MANA584018
  • Filtration speed:
    27 s (Herzberg)
  • Weight:
    85 g/m²