Order Entry
Belgium
Orders LinkContactUsLinkComponent
Phase separating paper

Phase separating paper

MN 616 WA, 185 mm
Catalog # MANA484018
Supplier:   MACHEREY-NAGEL
Phase separating paper
Catalog # MANA484018
Supplier:  MACHEREY-NAGEL
Phase separating paper
Phase separating paper

MN 616 WA, 185 mm

Price
58,80 €
Log in for availability
1 * 100 ST
Product Details & Documents

These papers are made hydrophobic (impermeable to water) by impregnation with a silicone. With the aid of these filters, water can be separated from water-immiscible organic solvents in an elegant manner, by means of a simple filtration.

Specifications
  • Grade:
    MN 616 WA
  • Size:
    185 mm
  • Thickness:
    0,2 mm
  • Cat. No.:
    MANA484018
  • Filtration speed:
    27 s (Herzberg)
  • Weight:
    85 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.