Order Entry
Belgium
Orders LinkContactUsLinkComponent
Multi-channel pipettes, mechanical, variable volume, mLINE®

Multi-channel pipettes, mechanical, variable volume, mLINE®

1 - 10 µl, 0,01 µl, ±1,50 %, <1,00 %, 10 / F10 µl, -
Catalog # 613-5082
   Low Manufacturing Impact
Supplier:   Sartorius
Multi-channel pipettes, mechanical, variable volume, mLINE®
Catalog # 613-5082
Supplier:  Sartorius
   Low Manufacturing Impact
Multi-channel pipettes, mechanical, variable volume, mLINE®
Multi-channel pipettes, mechanical, variable volume, mLINE®

1 - 10 µl, 0,01 µl, ±1,50 %, <1,00 %, 10 / F10 µl, -

Price
1 230,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

mLINE® pipettes offer a unique combination of new features for higher accuracy and precision. They include built-in replaceable tip-cone filters, which prevent pipette contamination and damage.

  • Clear and easy to read display with big numbers and small increments
  • Equipped with special spring-loaded tip cones (Optiload mechanism) allowing tip loading with equal constant force to every channel using minimum force
  • Plunger technology results in the lowest pipetting force
  • Volume range colour coding for easy pipette selection, and five colour coded caps
  • Thermal insulation of the internal components improves both accuracy and reproducibility
  • Autoclavable

Two types of filters are offered: Safe-Cone Standard filter and Safe-Cone Plus filter. It is recommended to use the Standard filter for general applications and the Plus filter for more demanding applications, such as cell culture, bacterial, viral work and molecular biology.

* Safe-Cone Plus

Specifications
  • Volume:
    1 - 10 µl
  • Seq:
    04
  • Increment:
    0,01 µl
  • Accuracy:
    ±1,50 %
  • Imprecision:
    <1,00 %
  • Recommended tips:
    10 / F10 µl
  • With Safe-Cone filter(s):
    -
  • Cat. No.:
    613-5082
  • Environmental certification:
    Renewable energy certificate; ISO 14001
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

Product Information

  • Catalog #
    For
    Colour
    Availability
    Price
  • Carousel stand for 6 mechanical pipettes
    Carousel stand for 6 mechanical pipettes
    613-5492
    6 mechanical pipettes
    White
    Log in for availability
    1 * 1 ST - 142,00 €

Product Information

  • Catalog #
    Colour
    W×D×H
    Availability
    Price
  • Universal linear stand for holding up to 11 pipettes in an upright position
    Universal linear stand for holding up to 11 pipettes in an upright position
    613-8706
    White/black
    290×250×60 mm
    Log in for availability
    1 * 1 ST - 84,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Safe-Cone filters, Standard, Ø 3,15 mm
    Safe-Cone filters, Standard, Ø 3,15 mm
    613-4070
    Log in for availability
    1 * 50 ST - 35,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Safe-Cone filters, Standard, Ø 2,51 mm
    Safe-Cone filters, Standard, Ø 2,51 mm
    613-4071
    Log in for availability
    1 * 50 ST - 35,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Safe-Cone filters, Plus, Ø 2,51 mm
    Safe-Cone filters, Plus, Ø 2,51 mm
    613-0694
    Log in for availability
    1 * 50 ST - 43,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Safe-Cone filters, Plus, Ø 3,15 mm
    Safe-Cone filters, Plus, Ø 3,15 mm
    613-0693
    Log in for availability
    1 * 50 ST - 43,30 €