Order Entry
Belgium
Orders LinkContactUsLinkComponent
Removable needles

Removable needles

22, 51 mm, 0,72 mm, 0,41 mm, 2
N° de catalogue HAMI7758-01
Fournisseur:   HAMILTON BONADUZ
Removable needles
N° de catalogue HAMI7758-01
Fournisseur:  HAMILTON BONADUZ
Removable needles
Removable needles

22, 51 mm, 0,72 mm, 0,41 mm, 2

Prix
68,20 €
Log in for availability
1 * 6 ST
Product Details & Documents

The benefit of a replaceable needle for the occasional bend or clog and the minimal dead volume of a cemented needle. The unique removable needle design installs the needle precisely at the zero line. The result is a zero dead volume connection that simplifies priming.

Custom lengths and point styles are available. You can order your custom made needle according to your specification.

* Large hub

** Kel-F hub

Specifications
  • Ext.Ø:
    0,72 mm
  • Gauge:
    22
  • Ø int.:
    0,41 mm
  • Type of tip:
    2
  • Length:
    51 mm
  • Seq:
    09
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.