Pipette tips
Standard, 100 - 5000 µl, +, 150 mm, Green, Single tray (1×50)
Supplier: Sartorius
Jump to:
Product Details & Documents
These pipette tips are suitable for many pipettes on the market.
- Natural colour, premium grade PP, autoclavable
- Excellent seal design for accurate, leak-tight sealing
- Produced and packed in a dust-free environment under strictly maintained conditions
Ordering information: Available in bulk packaging, in autoclavable racks and in refills.
Caution: Article 613-4153 (BHIT780310) is designed for use with the Midi Plus Pipette Controller only.
Documents
Specifications
- Colour code:Green
- Packed:Single tray (1×50)
- Sterile:+
- Volume:100 - 5000 µl
- Length:150 mm
- Seq:40
- Tip style:Standard
- Cat. No.:613-5089
- Environmental certification:Renewable energy certificate; ISO 14001
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



