Centrifuge columns for affinity chromatography
Product Details & Documents
PP column, PE filter, ~30 µm pore size. Pierce™ centrifuge columns are made from low protein binding polypropylene for compatibility with protein purification, and fit into standard centrifuge tubes for use in any centrifuge (1,5, 2, 15 and 50 ml).
Pierce centrifuge columns are convenient tools for handling 40 µl to 10 ml of an affinity support for purification. They can be used in either spin or gravity-flow format. The spin format reduces sample processing time and makes column washing and elution more efficient. For gravity-flow procedures and when slow processing time is desired for binding steps with dilute samples, Column extenders can be used to increase the column reservoir capacity.
Specifications
- Packed:50 columns, 50 screw caps
- Description:Centrifuge columns, 0,8 ml, receiver tube fits standard microcentrifuge tubes
- Seq:01
- Total volume:800 µl
- Resin volume:40 - 400 µl
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



