Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Abbe refractometers

Abbe refractometer, NAR-2T•HI, 1,47 − 1,87 nD
Catalog # ATAG1228
Supplier:   Atago
Abbe refractometers
Catalog # ATAG1228
Supplier:  Atago
Abbe refractometers
Abbe refractometers

Abbe refractometer, NAR-2T•HI, 1,47 − 1,87 nD

Price
11 730,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These Abbe refractometers are designed to meet the requirements in routine applications.

Single wavelengths and standard temperatures are measured at extended ranges, elevated temperatures, in solid samples (films, plastic sheets).

Specifications
  • Model:
    NAR-2T•HI
  • Description:
    Abbe refractometer
  • Refractive index:
    1,47 − 1,87 nD
  • Temperature measurement:
    5...120 °C
  • Cat. No.:
    ATAG1228
  • Light source:
    LED
  • Accuracy:
    ±0,0002 nD
  • W×D×H:
    130×180×230 mm
  • Temperature sensor:
    ±0,2 °C
  • Weight:
    5,8 kg
  • Temperature sensor accuracy:
    ±0,2 °C
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Adapter for film sample, prism, for DR-A1
    Adapter for film sample, prism, for DR-A1
    ATAGRE-1581
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Test piece A with m-naphthalene (4 ml) 1,516 nD for NAR-1T SOLID, NAR-2T, NAR-3T, NAR-4T, NAR 2T•HI, DR-M4, DR-M4/1550
    Test piece A with m-naphthalene (4 ml) 1,516 nD for NAR-1T SOLID, NAR-2T, NAR-3T, NAR-4T, NAR 2T•HI, DR-M4, DR-M4/1550
    ATAGRE-1197
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Main and secondary prism for DR-A1
    Main and secondary prism for DR-A1
    ATAGRE-1501
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Secondary prism for NAR-3T
    Secondary prism for NAR-3T
    ATAGRE-1204
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Contact liquid - monobromonaphthalene (4 ml) 1,63 nD for DR-A1, NAR-1T SOLID, NAR-2T, NAR-3T, NAR-4T, NAR 2T•HI
    Contact liquid - monobromonaphthalene (4 ml) 1,63 nD for DR-A1, NAR-1T SOLID, NAR-2T, NAR-3T, NAR-4T, NAR 2T•HI
    ATAGRE-1196
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Test piece A with m-naphthalene (4 ml) 1,516 nD for DR-A1, NAR-1T SOLID, NAR-2T, NAR-3T, NAR-4T, NAR 2T•HI, DR-M2, DR-M2/1550
    Test piece A with m-naphthalene (4 ml) 1,516 nD for DR-A1, NAR-1T SOLID, NAR-2T, NAR-3T, NAR-4T, NAR 2T•HI, DR-M2, DR-M2/1550
    ATAGRE-1195
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Lamp cable for NAR-1T•LO
    Lamp cable for NAR-1T•LO
    ATAGRE-1175
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Thermo display unit (DTM-1) for NAR-1T•LO, NAR-2T•LO and NAR-2T•HI
    Thermo display unit (DTM-1) for NAR-1T•LO, NAR-2T•LO and NAR-2T•HI
    ATAGRE-1165
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Secondary prism for NAR-1T•LO
    Secondary prism for NAR-1T•LO
    ATAGRE-1111
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Thermistor unit F for NAR-2T•HI and NAR-2T•LO
    Thermistor unit F for NAR-2T•HI and NAR-2T•LO
    ATAGRE-1358
    Log in for availability
    1 * 1 ST