Storage Insert Boxes
Green, 108×162×45 mm, PS
Catalog # HUEN622400
Supplier: hünersdorff GmbH
Jump to:
Product Details & Documents
Insert boxes made of tough polystyrene (PS) for order in drawers, tool cupboards, storage cabinets and small parts boxes.
- Colours suitable for foods
- Suitable for assortment boxes and small parts cases
Ordering information: Transparent lids are available separately.
Specifications
- Colour:Green
- Material:PS
- Seq:10
- W×D×H:108×162×45 mm
Accessories
Product Information
- Catalog #ColourAvailabilityPrice
- Lid for insert box, PS, 324×108 mm
Product Information
- Catalog #ColourAvailabilityPrice
- Lid for insert box, PS, 216×108 mm
Product Information
- Catalog #ColourAvailabilityPrice
- Lid for insert box, PS, 162×108 mm
Product Information
- Catalog #ColourAvailabilityPrice
- Lid for insert box, PS, 108×108 mm
Product Information
- Catalog #ColourAvailabilityPrice
- Lid for insert box, PS, 108×54 mm
Product Information
- Catalog #ColourAvailabilityPrice
- Lid for insert box, PS, 54×54 mm
Aanbevelingen
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



